SMALL WALL MOUNT
SMALL WALL MOUNT
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Energy Star Compliant:
- No
- Glass Type:
- Clear Spun
- Lighting Style:
- Transitional, Modern
- Material:
- Aluminum
- Volts:
- 120V
- Watts:
- 100 W