100W 1-Light Medium E-26 LED Pendant in Black
Warby 100W 1-Light Medium E-26 LED Pendant in Black
Frequently Purchased Together
Product Details
Product Details
- Dry rated
- Feature: LV skus solution
- Wet rated
- General Hinkley warranty statement
- LED components - lamp
- Finish group - black
- LV lamp included
- Coastal elements
- Images are for reference
- Feature : LV variety
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Warby
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 14-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 13-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Mid-century Modern, Scandinavian
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 13-1/2 in