100W 1-Light Medium E-26 Pendant in Aged Zinc
Winnie 100W 1-Light Medium E-26 Pendant in Aged Zinc
Frequently Purchased Together
Product Details
Product Details
- This item may be hung on a sloped ceiling
- Suitable for use in dry (indoor) locations as defined by NEC and CEC
- Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- Classic, elegant lines and timeless details enhance a traditional space
Specifications
- ADA Compliant:
- No
- Collection:
- Winnie
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Zinc/Distressed Black
- Diameter:
- 18 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 21-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial, Traditional
- Material:
- Steel
- Number of Lights:
- 1
- Overall Height:
- 81-1/2 in
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W