60W 3-Light Medium E-26 Vanity Fixture in Polished Nickel
Xander 60W 3-Light Medium E-26 Vanity Fixture in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- This fixture must be installed with shades/glass facing up toward the ceiling
- Suitable for use in damp locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- T9 or T10 bulbs required (not included)
- Distinctive mid-century modern elements merge with sleek and timeless forms for a vintage vibe with modern flair
Specifications
- ADA Compliant:
- No
- Collection:
- Xander
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Length:
- 5-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Mid-century Modern
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 23 in