Historic SN 4 100 Watts Medium Bracket

Part #HUD864SN341  |  Item #2344878  |  Manufacturer Part #864-SN-341

Type:

HUD864SN341
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cast metal construction upholds the American tradition of premium craftsmanship in our Historic Collection
  • Ball transitions meet thimble-shaped lamp socket holders to recreate a look that flourished in the early days of electric lighting
  • Choose between cone, bell, or tulip-shaped mouth-blow glass shades
  • Thumb Screw Shade Attachment
  • Up/Down mounting

Specifications

Bulb Type: Incandescent

Collection: Historic

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 8-1/2 in

Energy Star Compliant: No

Height: 10-1/4 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Number Of Lights: 4

Type: HUD864SN341

Watts: 400

Width: 30-1/2 in