1/2 in. FIPT Shrub Adapter with Male Thread

You last purchased this on
 
Hit Products

1/2 in. FIPT Shrub Adapter with Male Thread

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hit Products

1/2 in. FIPT Shrub Adapter with Male Thread

  • Fast #
  • Part #H500100
  • Item #4010556
  • Manufacturer Part #500100
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Female
End Connection 2:
Male
End Connections:
Female x Male
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Product Type:
Adapter