3/4 x 6 in. Cut-Off Nipple
RainPro® 3/4 x 6 in. Cut-Off Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- One close nipple, one 2 in nipple and one 2 1/2 in nipple
- Two close nipples and one 2 1/2 in nipple
- One close nipple and one 4 1/2 in nipple
Documents
Specifications
- Collection:
- RainPro®
- Color Finish Name:
- Black
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- Male Threaded;NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Nipple
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic