DESCRIPTION

Hit Products 6 in. Swing Joint Assembly

HSJA605

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Maximum Pressure
240 psi
Maximum Temperature
110
Pipe Tubing Size
1/2 in
Size
1/2 in x 1/2 in