Hit Products MIP x Barbed Elbow H1413005

DESCRIPTION

Hit Products MIP x Barbed Elbow

H1413005

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
MIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Material
Plastic, Stainless Steel