Hit Products Schedule 40 90 Degree Elbow HM412005

DESCRIPTION

Hit Products Schedule 40 90 Degree Elbow

HM412005

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Schedule Class
40
Size
1/2 in x 1/2 in