2 x 3/4 in. NPT Thermostat Mixing Valve
HL200 2 x 3/4 in. NPT Thermostat Mixing Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1017
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.3
- Collection:
- HL200
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connection 4:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 157 gpm
- Height:
- 6-1/8 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 16-1/4 in
- Material:
- Brass
- Maximum Temperature:
- 120
- Minimum Temperature:
- 85
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Recommended Valve Application:
- Water
- Valve Size:
- 2 in x 3/4 in
- Valve Type:
- Thermostat Mixing Valve
- Weight:
- 74 lb
- Width:
- 5-1/4 in