L Size 5 mil Powder Free Coated Nylon Disposable Gloves in Black (Box of 100)

Part #H6039BX  |  Item #8513860  |  Manufacturer Part #6039BX

$28.80 per BOX

Glove Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

CE Approved: No

Coating: Powder Free

Color Finish: Black

Color Finish Category: Blacks

Disposable: Yes

Glove Size: L

Glove Type: [General Purpose, Powder Free, Disposable]

Material: Plastic

Material Type: Nylon

Package Quantity: Box of 100

Reusable: No

Thickness: 5 mil

Type: H6039BX