L Size Powder Free Coated Nitrile Disposable Exam Gloves (Box of 100)
SAFEKO SK-1021 L Size Powder Free Coated Nitrile Disposable Exam Gloves (Box of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Powder Free
- Chemical Resistant
- Exam Grade
- Ambidextrous
- Hypo-allergenic
Documents
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Coating:
- Powder Free
- Collection:
- SAFEKO SK-1021
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- L
- Glove Type:
- Exam, Powder Free, Disposable
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 3 mil
- Weight:
- 3.7 g