HNC ENTERPRISES
SAFEKO SK-1021 XL Size Powder Free Coated Nitrile Disposable Exam Gloves (Box of 100)
Part #H60 | Manufacturer Part #6091BX
Glove Size:
Please select
Product Details
- Exam Grade
- Powder Free
- Chemical Resistant
- Hypo-allergenic
- Ambidextrous
Documents
Specifications
ADA Compliant: No
CE Approved: No
Coating: Powder Free
Collection: SAFEKO SK-1021
Color Finish: Blue
Color Finish Category: Blues
Disposable: Yes
Glove Size: XL
Glove Type: [Exam, Powder Free, Disposable]
Material: Rubber
Material Type: Nitrile
Package Quantity: Box of 100
Reusable: No
Thickness: 3 mil
Weight: 3.9