Size L Plastic Disposable Gloves in Blue (Box of 100)
Size L Plastic Disposable Gloves in Blue (Box of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- L
- Glove Type:
- Disposable, Synthetic
- Material:
- Plastic
- Material Type:
- Vinyl
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 4 mil