HNC ENTERPRISES
Size S Plastic Disposable Gloves in Blue (Box of 100)
Part #H6100BX | Item #8889504
$18.83
per BOX
Glove Size:
How to get it:
Product Details
Specifications
ADA Compliant: No
CE Approved: No
Color Finish: Blue
Color Finish Category: Blues
Disposable: Yes
Glove Size: S
Glove Type: Disposable, Synthetic
Material: Plastic
Material Type: Vinyl
Package Quantity: Box of 100
Reusable: No
Thickness: 4 mil