XL Size 5 mil Powder Free Coated Disposable Gloves in Black (Box of 100)
SAFEKO BLAK NYLE XL Size 5 mil Powder Free Coated Disposable Gloves in Black (Box of 100)
Package Quantity Info:
EA: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chemical Resistant
- Hypo-allergenic
- Powder Free
- Ambidextrous
Documents
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Coating:
- Powder Free
- Collection:
- SAFEKO BLAK NYLE
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- Yes
- Glove Size:
- XL
- Glove Type:
- General Purpose, Powder Free, Disposable
- Material:
- Rubber, Plastic
- Material Type:
- Nitrile, Vinyl
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 5 mil
- Weight:
- 6.8 g