XL Size Powder Free Coated Nitrile Disposable Exam Gloves (Box of 100)

Part #H6091BX  |  Item #8513856  |  Manufacturer Part #6091BX

$28.80 per BOX

Glove Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

CE Approved: No

Coating: Powder Free

Color Finish: Blue

Color Finish Category: Blues

Disposable: Yes

Glove Size: XL

Glove Type: Exam

Material: Rubber

Material Type: Nitrile

Package Quantity: Box of 100

Reusable: No

Thickness: 3 mil

Type: H6091BX

Weight: 3.5