0-200 Degree F 2-1/2 in. Back Mount Bimetal Stem Thermometer

Part #TB8320204  |  Item #1327430  |  Manufacturer Part #B8320204

Call for Pricing EACH

Temperature Range:

0 to 200 Deg F
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to withstand the rigors of industrial environments, while producing an accurate, responsive measurement.
  • Stainless Steel construction
  • External reset on rear of case
  • Hermetically sealed
  • +/- 1% full scale accuracy

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME B40.3

Diameter: 3 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Lead Law Compliant: Yes

Length: 2-1/2 in

Material: Stainless Steel

Material Type: 300

Maximum Temperature: 200

Product Type: Bimetal Thermometer

Size: 3 in

Temperature Range: 0 to 200 Deg F

Weight: 0.7