DESCRIPTION

  • +/- 1% full scale accuracy
  • Designed to withstand the rigors of industrial environments, while producing an accurate, responsive measurement.
  • External reset on rear of case
  • Hermetically sealed
  • Stainless Steel construction

H.O. Trerice 1/2 x 3 x 2-1/2 in. NPT 300 Stainless Steel Bimetallic Actuated Thermometer

TB83202

Manufacturer Part #: B8320205

Temperature Range:

SPECIFICATIONS

ASME Specifications
ASME B40.3
Application
Industrial
Diameter
3 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Lead Law Compliant
Yes
Length
3-13/20 in
Material
Stainless Steel
Material Type
300
Size
3 in
Temperature Range
20 to 240 Deg F
Weight
0.7

Print