1/4 in. Brass Pressure Snubber for Steam

You last purchased this on
 
H.O. Trerice

1/4 in. Brass Pressure Snubber for Steam

This product requires certification to purchase.
Brand image
You last purchased this on
 
H.O. Trerice

1/4 in. Brass Pressure Snubber for Steam

  • Fast #
  • Part #T8722PBF
  • Item #4668839
  • Manufacturer Part #872-2PBF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reduces pulsation by forcing the pressure medium through a porous metal core
  • Lead Free brass - Meets NSF/ANSI Standards 372 and 67
  • Designed to improve readability and prevent wear on delicate gauge mechanisms by slowing rapid pressure changes and reducing shock and chattering.
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B40.6
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Pressure - Maximum:
1000 psi
Product Type:
Pressure Snubber