3-1/2 x 1/4 in. 0-100 psi Steel Bar Pressure Gauge

This product has been replaced by

H.O. Trerice Black 3-1/2 x 1/4 in. Plastic-Brass Pressure Gauge
H.O. Trerice 3-1/2 x 1/4 in. 60 psi Plastic-Brass Pressure Gauge
Manufacturer Part #800LFB3502LA60
You last purchased this on
 
H.O. Trerice

3-1/2 x 1/4 in. 0-100 psi Steel Bar Pressure Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

H.O. Trerice Black 3-1/2 x 1/4 in. Plastic-Brass Pressure Gauge
H.O. Trerice 3-1/2 x 1/4 in. 60 psi Plastic-Brass Pressure Gauge
Manufacturer Part #800LFB3502LA60
H.O. Trerice

3-1/2 x 1/4 in. 0-100 psi Steel Bar Pressure Gauge

  • Fast #
  • Part #T800LFB3502LA100
  • Item #4602771
  • Manufacturer Part #800LFB3502LA100
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rugged Nylon case
  • +/- 1% full scale accuracy, ASME B40.100 Grade 1A
  • Designed to meet the needs of general industrial applications.
  • Requires Certification

Specifications

ASME:
ASME B40.100
Color Finish Name:
Black
Diameter:
3-1/2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Plastic, Brass
Material Type:
Nylon
Maximum Temperature:
150
Pressure - High:
100
Pressure - Low:
0
Product Type:
Utility Gauge
UL Listed:
No
Weight:
1 lb