3-1/2 x 1/4 in. 0-160 psi Steel Bar Pressure Gauge
3-1/2 x 1/4 in. 0-160 psi Steel Bar Pressure Gauge
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Black
- Diameter:
- 3-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Plastic, Brass
- Material Type:
- Nylon
- Pressure - High:
- 160
- Pressure - Low:
- 0
- UL Listed:
- No
- Weight:
- 1 lb