3-1/2 x 1/4 in. 200 psi Plastic-Brass Pressure Gauge
3-1/2 x 1/4 in. 200 psi Plastic-Brass Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rugged Nylon case
- +/- 1% full scale accuracy, ASME B40.100 Grade 1A
- Designed to meet the needs of general industrial applications.
Specifications
- ASME:
- ASME B40.100
- Color Finish Name:
- Black
- Diameter:
- 3-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Plastic, Brass
- Material Type:
- Nylon
- Maximum Temperature:
- 150
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Product Type:
- Utility Gauge
- UL Listed:
- No
- Weight:
- 1 lb