3 in. NPT Stainless Steel Bimetal Thermometer

You last purchased this on
 
H.O. Trerice

3 in. NPT Stainless Steel Bimetal Thermometer

This product requires certification to purchase.
Brand image
You last purchased this on
 
H.O. Trerice

3 in. NPT Stainless Steel Bimetal Thermometer

  • Fast #
  • Part #TB8320627
  • Item #1327782
  • Manufacturer Part #B8320627
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B40.3
Diameter:
3 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6 in
Material:
Stainless Steel
Material Type:
300
Maximum Temperature:
250
Size:
3 in
Temperature Range:
0 to 250 Deg F
Weight:
0.7 lb