450 Series 30 psi Liquid Filled Bronze Glycerine Pressure Gauge

Part #T450LFB4502LA090  |  Item #3525942  |  Manufacturer Part #450LFB4502LA090

Call for Pricing EACH

High Pressure:

30

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME B40.100

Collection: 450 Series

Color Finish: Black

Diameter: 4-1/2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 30

Lead Law Compliant: Yes

Low Pressure: 0

Material: [Plastic, Brass]

Material Type: Polypropylene

NSF Certified: No

Weight: 3.1