6 x 3/4 in. Brass Thermowell with Extension
6 x 3/4 in. Brass Thermowell with Extension
Frequently Purchased Together
Product Details
- Allows the sensing element to be removed from the application while maintaining a closed system
- Available in a variety of materials, lengths and process connection styles
- Protects against corrosive media, media contained under pressure, or media flowing at a high velocity
Specifications
- ASME:
- ASME B40.9
- Application:
- Industrial
- Brand Model Compatibility:
- AX9, BX9, CX9, SX9, AX, BX, CX, BX Plus
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 6 in
- Material:
- Brass
- Maximum Temperature:
- 350
- Pressure - High:
- 300
- Product Type:
- Industrial Thermowell
- Temperature Range:
- 150 to 350 Deg F