4-1/2 x 1/4 in. 0-60 psi 250 Brass Pressure Gauge
600CB Series 4-1/2 x 1/4 in. 0-60 psi 250 Brass Pressure Gauge
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The 600CB Trerice contractor gauge is among the most frequently specified HVACR gauges within the construction industry
- The 600CB is furnished with a cast aluminum case and an adjustable pointer
- This gauge offers high reliability at a moderate price
- Wetted parts are Lead-Free (PBF) brass
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B40.100
- Application:
- Commercial, Construction
- Collection:
- 600CB Series
- Color Finish Name:
- Black
- Diameter:
- 4-1/2 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Installation Type:
- Lower Mount
- Material:
- Cast Aluminum, Brass, Bronze, Glass, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 212
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 100
- Pressure - Low:
- 0
- Product Type:
- Contractor Gauge
- Temperature Range:
- Up to 212 Deg F
- UL Listed:
- Yes
- Weight:
- 1.1 lb
- Width:
- 1-7/25 in