4-1/2 x 1/4 in. 0-160 psi Stainless Steel Lower Mount Bar Gauge
This product has been replaced by
Manufacturer Part #620B4502LA600
620B Series 4-1/2 x 1/4 in. 0-160 psi Stainless Steel Lower Mount Bar Gauge
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stainless Steel case
- Pointer adjusting screw on dial
- Designed to service the general pressure measurement requirements of the construction industry
- +/- 1% full scale accuracy, ASME B40.100 Grade 1A
- Lead free brass - meets NSF/ANSI standards 372 and 61
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B40.100
- Application:
- Commercial, Construction
- CE Approved:
- No
- Collection:
- 620B Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Black
- Diameter:
- 4-1/2 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Installation Type:
- Lower Mount
- Material:
- Stainless Steel, Brass, Bronze, Plastic
- Material Type:
- 304, Acrylic
- Maximum Temperature:
- 212
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 160
- Pressure - Low:
- 0
- Product Type:
- Contractor Gauge
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Weight:
- 0.8 lb
- Width:
- 1-4/25 in