30 psi Stainless Steel Pressure Gauge

You last purchased this on
 
H.O. Trerice

700 Series 30 psi Stainless Steel Pressure Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
H.O. Trerice

700 Series 30 psi Stainless Steel Pressure Gauge

  • Fast #
  • Part #T700SS2502LA30
  • Item #4471280
  • Manufacturer Part #700SS2502LA30
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stainless Steel Case
  • Field Liquid-Fillable
  • Designed for the varying needs of the world's industrial applications
  • +/- 1% full scale accuracy, ASME B40.100 Grade 1A
  • Requires Certification

Specifications

ASME:
ASME B40.100
Collection:
700 Series
Color Finish Name:
Stainless Steel
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Stainless Steel
Material Type:
316 SS
Maximum Temperature:
250
NSF Certified:
No
Pressure - High:
30
Pressure - Low:
0
Product Type:
Industrial Gauge
Weight:
0.4 lb