700 Series 4 x 1/2 in. 160 psi Brass Pressure Gauge

Part #T700B4004LA160  |  Item #4602716  |  Manufacturer Part #700B4004LA160

$141.00 EACH

High Pressure:

160
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ASME Specifications: ASME B40.100

Collection: 700 Series

Color Finish: Stainless Steel

Diameter: 4 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

High Pressure: 160

Low Pressure: 0

Material: Brass, Stainless Steel

Maximum Temperature: 150

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Size: 4 in

Type: T700B4004LA160

UL Listed: Yes

Weight: 1.3