700 Series 4 x 1/2 in. 300 psi Stainless Steel Pressure Gauge

Part #T700SS4004LA300  |  Item #4602948  |  Manufacturer Part #700SS4004LA300

Call for Pricing

High Pressure:

300

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ASME Specifications: ASME B40.100

Collection: 700 Series

Color Finish: Stainless Steel

Diameter: 4 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

High Pressure: 300

Low Pressure: 0

Material: Stainless Steel

Material Type: 316 SS

Maximum Temperature: 250

NSF Certified: No

Size: 4 in

Type: T700SS4004LA300

Weight: 1.3