H.O. Trerice
700 Series 4 x 1/2 in. 600 psi Stainless Steel Pressure Gauge
Part #T700SS4004LA600 | Item #4602986 | Manufacturer Part #700SS4004LA600
High Pressure:
600How to get it:
Product Details
Documents
Specifications
ASME Specifications: ASME B40.100
Collection: 700 Series
Color Finish: Stainless Steel
Diameter: 4 in
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
High Pressure: 600
Low Pressure: 0
Material: Stainless Steel
Material Type: 316 SS
Maximum Temperature: 250
NSF Certified: No
Size: 4 in
Type: T700SS4004LA600
Weight: 1.3
Entire Collection
-
Starting at $288.00
-
Call for Pricing
-
Starting at $141.00
-
Starting at $162.00