DESCRIPTION

H.O. Trerice 700 Series 4 x 1/2 in. 60 psi Stainless Steel Pressure Gauge

T700SS4004LA040

Manufacturer Part #: 700SS4004LA040

High Pressure:

SPECIFICATIONS

Collection
700 Series
Diameter
4 in
End Connection 2
NPT
End Connections
NPT
High Pressure
60
Maximum Temperature
250
NSF Certified
No
Weight
1.3

Print