700 Series 4 x 1/4 in. 30 psi Stainless Steel Pressure Gauge

Part #T700SS4002LA030  |  Item #4602812  |  Manufacturer Part #700SS4002LA30/30

High Pressure:

30
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME B40.100

Collection: 700 Series

Color Finish: Stainless Steel

Diameter: 4 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 30

Low Pressure: 30

Material: Stainless Steel

Material Type: 316 SS

Maximum Temperature: 250

NSF Certified: No

Size: 4 in

Weight: 1.3