700 Series 4 x 1/4 in. 60 psi Stainless Steel Pressure Gauge

Part #T700SS4002LA040  |  Item #4602832  |  Manufacturer Part #700SS4002LA30/60

High Pressure:

60
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME B40.100

CE Approved: No

Collection: 700 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Diameter: 4 in

End Connection 1: NPT

End Connections: NPT

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 60

Low Pressure: 0

Material: Stainless Steel

Material Type: 316 SS

Maximum Temperature: 250

NSF Certified: No

Programmability: Non-programmable

Smart Home Enabled: No

Temperature Range: Up to 250 Deg F

UL Listed: No

Weight: 1.3