700 Series 4 x 1/4 in. 60 psi/kpa Brass Pressure Gauge

Part #T700B4002LD100  |  Item #4602919  |  Manufacturer Part #700B4002LD60

High Pressure:

60
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME B40.100

Collection: 700 Series

Color Finish: Stainless Steel

Diameter: 4 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 60

Low Pressure: 0

Material: [Stainless Steel, Brass]

Maximum Temperature: 150

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Size: 4 in

UL Listed: Yes

Weight: 1.3