DESCRIPTION

H.O. Trerice 700 Series 6 x 1/2 in. 30 psi Stainless Steel Pressure Gauge

T700SS6004LA090

Manufacturer Part #: 700SS6004LA090

High Pressure:

SPECIFICATIONS

Collection
700 Series
Diameter
6 in
End Connection 2
NPT
End Connections
NPT
High Pressure
30
Maximum Temperature
250
NSF Certified
No
Weight
2

Print