700 Series 6 x 1/4 in. 200 psi Brass Pressure Gauge

Part #T700B6002LA200  |  Item #4602791  |  Manufacturer Part #700B6002LA200

$303.00 EACH

High Pressure:

200

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ASME Specifications: ASME B40.100

Collection: 700 Series

Color Finish: Stainless Steel

Diameter: 6 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 200

Low Pressure: 0

Material: Brass, Stainless Steel

Maximum Temperature: 150

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Size: 6 in

Type: T700B6002LA200

UL Listed: Yes

Weight: 2