DESCRIPTION

H.O. Trerice 700 Series 6 x 1/4 in. 30 psi Brass Pressure Gauge

T700B6002LA090

Manufacturer Part #: 700B6002LA090

High Pressure:

SPECIFICATIONS

Collection
700 Series
Diameter
6 in
End Connection 2
NPT
End Connections
NPT
High Pressure
30
Maximum Temperature
150
NSF Certified
No
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes
Weight
2

Print