2-1/2 x 1/4 in. 30 in HG-150 psi Stainless Steel Brass Socket Pressure Gauge
760B Series 2-1/2 x 1/4 in. 30 in HG-150 psi Stainless Steel Brass Socket Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Steel case
- Pointer adjusting screw on dial
- Designed to accurately measure extreme low pressure conditions
- +/- 1.6% full scale accuracy
Specifications
- ASME:
- ASME B40.100
- Application:
- Low Pressure
- Collection:
- 760B Series
- Color Finish Name:
- Black
- Diameter:
- 2-1/2 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Installation Type:
- Lower Mount
- Material:
- Aluminum, Stainless Steel, Brass
- Material Type:
- 316L
- Maximum Temperature:
- 140
- Pressure - High:
- 30
- Pressure - Low:
- 0
- Product Type:
- Low Pressure Gauge
- Weight:
- 0.3 lb
- Width:
- 2-8/25 in