800 psi 1/2 in. Straight Coil Syphon

You last purchased this on
 
H.O. Trerice

800 psi 1/2 in. Straight Coil Syphon

This product requires certification to purchase.
Brand image
You last purchased this on
 
H.O. Trerice

800 psi 1/2 in. Straight Coil Syphon

  • Fast #
  • Part #T88511
  • Item #583272
  • Manufacturer Part #885-1.1
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • 180° coil
  • To form a pocket of water between the pressure gauge and the process steam, preventing the steam from reaching the bourdon tube of the gauge.
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Name:
Silver
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Steel
Pressure - Maximum:
800 psi
Product Type:
Coil Siphon