800B Series 2-1/2 x 1/4 in. 160 psi/kpa Steel-Brass Pressure Gauge

Part #T800B2502LD160  |  Item #4602953  |  Manufacturer Part #800B2502LD160

Call for Pricing

High Pressure:

160

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ASME Specifications: ASME B40.100

Collection: 800B Series

Color Finish: Black

Diameter: 2-1/2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 160

Low Pressure: 0

Material: Brass, Steel

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Type: T800B2502LD160

UL Listed: Yes