800B Series 2-1/2 x 1/4 in. 60 psi/kpa Steel-Brass Pressure Gauge

Part #T800B2502LD100  |  Item #4602916  |  Manufacturer Part #800B2502LD60

High Pressure:

60
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME B40.100

Collection: 800B Series

Color Finish: Black

Diameter: 2-1/2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 60

Low Pressure: 0

Material: [Steel, Brass]

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: Yes