2-1/2 in. 100 psi Pressure Gauge

This product has been replaced by

H.O. Trerice Stainless Steel Pressure Gauge
H.O. Trerice 2-1/2 x 1/4 in. NPT 60 psi Pressure Gauge
Manufacturer Part #D83SS2502LA60
You last purchased this on
 
H.O. Trerice

D80 Series 2-1/2 in. 100 psi Pressure Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

H.O. Trerice Stainless Steel Pressure Gauge
H.O. Trerice 2-1/2 x 1/4 in. NPT 60 psi Pressure Gauge
Manufacturer Part #D83SS2502LA60
H.O. Trerice

D80 Series 2-1/2 in. 100 psi Pressure Gauge

  • Fast #
  • Part #TD83SS2502LA100
  • Item #4602782
  • Manufacturer Part #D83SS2502LA100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stainless Steel case
  • Dry or Liquid-filled
  • Designed for rugged performance requirements at an economical cost
  • +/- 1.6% full scale accuracy
  • Requires Certification

Specifications

ASME:
ASME B40.100
CE Approved:
No
Collection:
D80 Series
Color Finish Name:
Stainless Steel
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Stainless Steel
Material Type:
316 SS
Maximum Temperature:
150
NSF Certified:
No
Pressure - High:
100
Pressure - Low:
0
Product Type:
Industrial Gauge
UL Listed:
No
Weight:
0.30 lb