2-1/2 in. 160 psi Stainless Steel Utility Pressure Gauge
This product has been replaced by
Manufacturer Part #D82B2502BA160
D80 Series 2-1/2 in. 160 psi Stainless Steel Utility Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ASME:
- ASME B40.100
- Collection:
- D80 Series
- Color Finish Name:
- Stainless Steel
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel, Brass
- Material Type:
- 304L
- Maximum Temperature:
- 150
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 160
- Pressure - Low:
- 0
- UL Listed:
- Yes
- Weight:
- 0.5 lb