H.O. Trerice

D80 Series 2-1/2 x 1/4 in. 30 psi Stainless Steel-Brass Pressure Gauge

Part #TD82B2502LA030  |  Manufacturer Part #D82B2502LA030

High Pressure:

30
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME B40.100

Collection: D80 Series

Color Finish: Stainless Steel

Diameter: 2-1/2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 30

Low Pressure: 30

Material: [Stainless Steel, Brass]

Maximum Temperature: 150

NSF Certified: No

NSF Specifications: [NSF 61, NSF 372]

UL Listed: Yes

Weight: 0.5