Stainless Steel and Brass NPT 1/4 x 2-1/2 in. Pressure Gauge 200 psi
D80 Series Stainless Steel and Brass NPT 1/4 x 2-1/2 in. Pressure Gauge 200 psi
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless Steel case
- Dry or Liquid-filled
- Designed for rugged performance requirements at an economical cost
- +/- 1.6% full scale accuracy
- Lead Free brass - Meets NSF/ANSI Standards 372 and 61
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B40.100
- CE Approved:
- No
- Collection:
- D80 Series
- Color Finish Name:
- Stainless Steel
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Stainless Steel, Brass
- Maximum Temperature:
- 150
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Weight:
- 0.5 lb