• Cart

DESCRIPTION

  • Brass movement
  • Displays Fahrenheit temperature readings, ranging from 0-250° F
  • Does not include an external reset, ensuring tamperproof operation throughout the life of the unit
  • For applications where the process media may be corrosive or under pressure, use of a thermowell is required to prevent damage to the thermometer and facilitate its removal from the process
  • Rear connection
  • Stem measures 4"

H.O. Trerice X-Series 1/2 in. 4 in. Stem 0-250 Degree F Rear Bimetal Thermometer

TB83104X27

Fitting Sizes:

1/2 in

SPECIFICATIONS

ASME Specifications
ASME B40.3
Collection
X-Series
Color Finish
Stainless Steel
Diameter
3 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Lead Law Compliant
Yes
Length
4 in
Material
Stainless Steel
Material Type
300
Maximum Temperature
250
Size
3 in
Temperature Range
0 to 250 Deg F
Weight
0.5

  • QUANTITY

0 item(s) added to Cart Checkout Now