12 in. Plated Bolt and Nut
12 in. Plated Bolt and Nut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM A-307
- Clean Bagged:
- No
- Coating:
- Plated
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Length:
- 12 in
- Product Type:
- Bolt and Nut Set
- Size:
- #10-12
- Thread Length:
- 12